Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SVR405650R0100 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Relays |
| Description | Relay Socket, CR-PLSx, Can be Used with Time Modules, Screw Terminals, Logical Socket |
| Number of Connections | 2 |
| Max Voltage | 250 VAC |
| Current Rating | 10 A |
| Mounting | DIN Rail |
| Comments | CR-PLSX |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.95 lbs |