Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CR-P Series Information
| Manufacturer Part Number | 1SVR405601R0000 |
|---|---|
| Manufacturer | ABB |
| Product Series | CR-P |
| Family Series | ABB Relays, CR-P Series |
| Description | Relay, DPDT, 8A, 24VAC, CR-P024AC2, RT424 524 |
| Coil Voltage | 24 VAC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | Socket |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 24 VAC |
| Current Rating | 8 A |
| Comments | CR-P024AC2 |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.35 lbs |