Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CP-E Series Information
| Manufacturer Part Number | 1SVR427035R1000 |
|---|---|
| Manufacturer | ABB |
| Product Series | CP-E |
| Family Series | ABB Power Supplies, CP-E Series |
| Description | The CP-E 12/10.0 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 90-132 V AC, 180-264 V AC and 210-375 V DC, rated input voltage is 115 or 230 V AC auto select. The rated output power is 120 |
| Power | 120 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 115-230 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 12 VDC |
| Output VDC | 12 VDC |
| Output Current | 10 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -77-158 °F |
| Approvals | CCC, CE, cULus, GOST, UL508, UL60950 |
| Net Weight | 2.2 lbs |
| Gross Weight | 2.2 lbs |