Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Wipos Series Information
| Manufacturer Part Number | 81.000.6142.0 |
|---|---|
| Manufacturer | Wieland |
| Product Series | Wipos |
| Family Series | Wieland Power Supplies, Wipos Series |
| Description | Power Supply, 12VDC, 10A, 1Ph, 240W, 115/230VAC Auto Select or 210-375VDC Input, DIN Mount, Wipos P1 12-10 |
| Power | 120 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 115 VAC, 230 VAC |
| Input Frequency | 60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 12 VDC |
| Output VDC | 12 VDC |
| Output Current | 10 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -35-158 °F |
| Approvals | CE, cULus, cURus, TUV, UL508, UL60950 |
| Net Weight | 2.0281 lbs |
| Gross Weight | 2.29 lbs |