1SVR427055R0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR427055R0000 ABB Power Supplies, CP-T 24/10.0 POWER SUPPLY 500 V MAX
MFG Item Number
1SVR427055R0000

1SVR427055R0000 ABB Power Supplies, CP-T 24/10.0 POWER SUPPLY 500 V MAX

MFG Item Number
1SVR427055R0000
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Supplies, Series
Item #
1SVR427055R0000
CP-T 24/10.0 POWER SUPPLY 500 V MAX

Series Information

Specifications

Specifications
Manufacturer Part Number 1SVR427055R0000
Manufacturer ABB
Family Series ABB Power Supplies
Description CP-T 24/10.0 Power supply In: 3x400-500VAC Out: 24VDC/10.0A
Power 240 W
Nominal Input Voltage 480 VAC, 575 VAC
AC Voltage 340-575 VAC
Input Frequency 60 Hz
Phase 3
Nominal Output Voltage 24 VDC
Output VDC 24 VDC
Output Current 10 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection No
Short Circuit Protection No
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals CCC, CE, CSA, cULus, cURus, GOST, UL508, UL60950
Net Weight 2.33 lbs
Gross Weight 2.55 lbs