Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR430029R0100 ABB Protection Relays, ADP.01 ADAPTER FOR SCREW-MOUNTING
MFG Item Number
1SVR430029R0100
1SVR430029R0100 ABB Protection Relays, ADP.01 ADAPTER FOR SCREW-MOUNTING
MFG Item Number
1SVR430029R0100
Description
Protection Relays, Series
ADP.01 ADAPTER FOR SCREW-MOUNTING
Specifications
Specifications
| Manufacturer Part Number |
1SVR430029R0100 |
| Manufacturer |
ABB |
| Family Series |
ABB Protection Relays |
| Description |
DIN Rail Mounting Adapter, 22.5mm X 35mm, Allows for up to 22.5mm Wide DIN Devices to be Surface Mounted |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
1SVR430029R0100
ABB Protection Relays