Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR730750R0400 ABB Protection Relays, 1SVR730 Series, CM-EFS.2S VOLTAGE MON. RELAY
MFG Item Number
1SVR730750R0400
1SVR730750R0400 ABB Protection Relays, 1SVR730 Series, CM-EFS.2S VOLTAGE MON. RELAY
MFG Item Number
1SVR730750R0400
Description
Protection Relays, 1SVR730 Series
CM-EFS.2S VOLTAGE MON. RELAY
1SVR730 Series Information
- 24‑240VAC/DC
- Screw terminals
- Over or under voltage monitoring
CM‑ESS.1S Voltage monitoring relay 1c/o, B‑C=3‑600VRMS, 24‑240VAC/DC
Specifications
Specifications
| Manufacturer Part Number |
1SVR730750R0400 |
| Manufacturer |
ABB |
| Product Series |
1SVR730 |
| Family Series |
ABB Protection Relays, 1SVR730 Series |
| Description |
Single Phase Monitoring Sensor with Relay |
| Voltage |
24-240 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Mounting |
DIN Rail |
| Approvals |
CCC, GL, GOST, RMRS, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.41 lbs |
1SVR730750R0400
ABB Protection Relays, 1SVR730 Series