1SVR500100R0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR500100R0000

ABB Relays, CT-D Series

1SVR500100R0000

ABB Relays, CT-D Series
Time Delay Relay, 24-240AC/24-48DC.
MFG Item Number
1SVR500100R0000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CT-D Series
Item #
1SVR500100R0000
Time Delay Relay, 24-240AC/24-48DC.

CT-D Series Information

Specifications

Specifications
Manufacturer Part Number 1SVR500100R0000
Manufacturer ABB
Product Series CT-D
Family Series ABB Relays, CT-D Series
Description Time Delay Relay, 24-240AC/24-48DC. On Delay, 0.5Sec-100Hr Selectable, DIN Mount, SPDT 6A Output, CT-ERD.12
Operation On Delay
Contacts SPDT
Mounting DIN Rail
Timing Range 7
Max Time 100 Hrs
Coil Voltage 24-240 VAC, 24-48 VDC
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC
AC Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
DC Voltage 24 VDC, 48 VDC
Contact Rating 4 A
Termination Screw Terminals
Protection Rating IP50
Approvals CSA, UL
Comments CT-ERD.12
Net Weight 0.0709 lbs
Gross Weight 12.96 lbs
Alternatives
1SVR500100R0100
1SVR500100R0100
ABB Relays, CT-D Series