Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECC0-R WEG Electric Relays, Contactor, Reversing Connector Kits
MFG Item Number
ECC0-R

ECC0-R WEG Electric Relays, Contactor, Reversing Connector Kits

MFG Item Number
ECC0-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
ECC0-R
Contactor, Reversing Connector Kits

Series Information

Specifications

Specifications
Manufacturer WEG Electric
Family Series WEG Electric Relays
Manufacturer Part Number ECC0-R
Description Contactor, Reversing Connector Kits
Type Wire Kit
Coil Voltage 690 V
Current Rating 7 A
Contacts Screw
Approvals CE, cULus
Net Weight 0.077 lbs
Gross Weight 0.077 lbs