1SVR500110R0000

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR500110R0000 ABB Relays, 1SVR500 Series, CT-AHD OFF-DEL TIM. 24-240VAC/48VDC
MFG Item Number
1SVR500110R0000

1SVR500110R0000 ABB Relays, 1SVR500 Series, CT-AHD OFF-DEL TIM. 24-240VAC/48VDC

MFG Item Number
1SVR500110R0000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 1SVR500 Series
Item #
1SVR500110R0000
CT-AHD OFF-DEL TIM. 24-240VAC/48VDC

1SVR500 Series Information

  • Timer Type‑Off‑Delay
  • Time Range‑0.05 s to 100 h
  • 24 to 240 VAC / 24 to 48 VDC
The CT‑AHD.12 is a single‑function electronic time relay from the CT‑D timer range. It provides an OFF‑delay (delay on break) function with 7 time ranges from 0.05 s to 100 h. This time relay operates with a rated control supply voltage of 24 ‑ 48 V DC / 24 ‑ 240 V AC and has a 1 c/o (SPDT) output rated at 250 V / 6 A. A control input works with voltage‑related (non‑floating) triggering.

Specifications

Specifications
Manufacturer Part Number 1SVR500110R0000
Manufacturer ABB
Product Series 1SVR500
Family Series ABB Relays, 1SVR500 Series
Description The CT-AHD.12 is a single-function electronic time relay from the CT-D timer range. It provides an OFF-delay delay on break function with 7 time ranges from 0.05 s to 100 h. This time relay operates with a rated control supply voltage of 24 - 48 V
Operation Off Delay
Contacts SPDT
Mounting DIN Rail
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Rotary Switch
Timing Range 0.05 s-100 Hrs
Max Time 100 Hrs
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VDC, 48 VDC
AC Voltage 24-240 VAC
DC Voltage 24-48 VDC
Termination Screw Terminals
Protection Rating IP50
Approvals CB, CCC, GOST, UL
Net Weight 0.145 lbs
Gross Weight 0.145 lbs
Alternatives
1SVR500110R0100
1SVR500110R0100
ABB Relays, 1SVR500 Series