Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SVR730712R1400 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Protection Relays |
| Description | Motor Protection Relay, Thermister Input, 1NO+1NC Output, 24-240VAC/DC, Screw Terminals, CM-MSS.31S |
| Voltage | 24-240 V |
| Current Rating | 4 A |
| Type of Display | LED Status Indicator |
| Mounting | DIN Rail |
| Output Relay | 1NO, 1NC |
| Approvals | CE, UL |
| Comments | CM-MSS.31S |
| Net Weight | 0.265 lbs |
| Gross Weight | 0.34 lbs |