Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SVR730824R9300 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Protection Relays |
| Description | Phase Monitoring Relay, 200-500VAC, DIN Mount, Screw Terminals, CM-PFS.S |
| Phase | 3 |
| Voltage | 200-500 V |
| Current Rating | 4 A |
| Type of Display | LED Status Indicator |
| Mounting | DIN Rail |
| Output Relay | DPDT |
| Approvals | CE, UL |
| Comments | CM-PFS.S |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.34 lbs |