Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR740824R9300 ABB Protection Relays, CM-PFS.P THREE-PHASE MON.
MFG Item Number
1SVR740824R9300
1SVR740824R9300 ABB Protection Relays, CM-PFS.P THREE-PHASE MON.
MFG Item Number
1SVR740824R9300
This item cannot be canceled or returned
Description
Protection Relays, Series
CM-PFS.P THREE-PHASE MON.
Specifications
Specifications
| Manufacturer Part Number |
1SVR740824R9300 |
| Manufacturer |
ABB |
| Family Series |
ABB Protection Relays |
| Description |
Phase Monitoring Relay, 200-500VAC, DIN Mount, Spring Terminals, CM-PFS.P |
| Phase |
3 |
| Voltage |
200-500 VAC |
| Detection |
Phase Loss |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
1SVR740824R9300
ABB Protection Relays