1SVR730830R0300
ABB Protection Relays, 1SVR730 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR730830R0300 ABB Protection Relays, 1SVR730 Series, CM-ESS.1S VOLTAGE MON. RELAY

MFG Item Number
1SVR730830R0300

1SVR730830R0300 ABB Protection Relays, 1SVR730 Series, CM-ESS.1S VOLTAGE MON. RELAY

MFG Item Number
1SVR730830R0300
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, 1SVR730 Series
Item #
1SVR730830R0300
CM-ESS.1S VOLTAGE MON. RELAY

1SVR730 Series Information

  • 24‑240VAC/DC
  • Screw terminals
  • Over or under voltage monitoring
CM‑ESS.1S Voltage monitoring relay 1c/o, B‑C=3‑600VRMS, 24‑240VAC/DC

Specifications

Specifications
Manufacturer Part Number 1SVR730830R0300
Manufacturer ABB
Product Series 1SVR730
Family Series ABB Protection Relays, 1SVR730 Series
Description Voltage Monitoring Relay, 24-240VAC/ DC Supply, Multi-Range Input, Screw/ Cage Terminals, CM-ESS.1S
Voltage 24-240 V
Hi Pwr (Over Vltg) Trip Yes
Time Delay Trip (Sec) 0 s
Mounting DIN Rail
Approvals CCC, GL, GOST, RMRS, UL
Net Weight 0.29 lbs
Gross Weight 0.37 lbs
Alternatives
1SVR740830R0300
1SVR740830R0300
ABB Protection Relays