Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR740100R0300 ABB Relays, CT-S Series, CT-ERS.21P TIME RELAY, ON-DELAY
MFG Item Number
1SVR740100R0300
1SVR740100R0300 ABB Relays, CT-S Series, CT-ERS.21P TIME RELAY, ON-DELAY
MFG Item Number
1SVR740100R0300
This item cannot be canceled or returned
Description
CT-ERS.21P TIME RELAY, ON-DELAY
Specifications
Specifications
| Manufacturer Part Number |
1SVR740100R0300 |
| Manufacturer |
ABB |
| Product Series |
CT-S |
| Family Series |
ABB Relays, CT-S Series |
| Description |
CT-ERS.21P TIME RELAY, ON-DELAY |
| Operation |
On Delay |
| Contacts |
DPDT |
| Mounting |
DIN Rail |
| Timing Range |
10 |
| Max Time |
300 Hrs |
| Coil Voltage |
24-240 VAC, 24-240 VDC |
| Nominal Coil Voltage |
24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Contact Rating |
4 A |
| Termination |
Screw Terminals |
| Protection Rating |
IP50 |
| Approvals |
CSA, UL |
| Comments |
CT-ERS.21P |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.32 lbs |
1SVR740100R0300
ABB Relays, CT-S Series