Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1TNE968901R3102 ABB Programmable Logic Controllers, TA563-11/L444611:S500, Terminal
MFG Item Number
1TNE968901R3102
1TNE968901R3102 ABB Programmable Logic Controllers, TA563-11/L444611:S500, Terminal
MFG Item Number
1TNE968901R3102
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
TA563-11/L444611:S500, Terminal
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Programmable Logic Controllers |
| Manufacturer Part Number |
1TNE968901R3102 |
| Description |
TA563-11/L444611:S500, Terminal block, F/S, 11 screws, Screw Front / Cable Side, 11 poles, Pitch 5.0mm |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
1TNE968901R3102
ABB Programmable Logic Controllers