Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1TNE968902R2302 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Programmable Logic Controllers |
| Description | DX571, AC500-eCo I/O Module, 8DI, 8 Relay Out, (1) 9 Pole Terminal Block, (1) 11 Pole Terminal Block |
| Primary Type | I/O |
| Number of Inputs | 8 |
| Number of Outputs | 8 |
| Output Type | Relay |
| Input | 24 VAC, 24 VDC |
| Output | 240 VAC |
| Mounting | DIN Rail |
| Operating Temperature | 32-140 °F |
| Net Weight | 0.305 lbs |
| Gross Weight | 0.535 lbs |