Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1TNE968902R1101 ABB Programmable Logic Controllers, AI561, AI561:S500,Analog Input
MFG Item Number
1TNE968902R1101
1TNE968902R1101 ABB Programmable Logic Controllers, AI561, AI561:S500,Analog Input
MFG Item Number
1TNE968902R1101
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
AI561, AI561:S500,Analog Input
Specifications
Specifications
| Manufacturer Part Number |
1TNE968902R1101 |
| Manufacturer |
ABB |
| Family Series |
ABB Programmable Logic Controllers |
| Description |
AI561, AI561:S500,Analog Input Mod.4AI,U/I 12bit+sign,24VDC,2-wire |
| Primary Type |
Input |
| Number of Inputs |
4 |
| Input Type |
Analog |
| Mounting |
DIN Rail |
| Operating Temperature |
32-140 °F |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.475 lbs |
1TNE968902R1101
ABB Programmable Logic Controllers