Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1TNE968902R1301 ABB Programmable Logic Controllers, AX561, AX561:S500,Analog
MFG Item Number
1TNE968902R1301
1TNE968902R1301 ABB Programmable Logic Controllers, AX561, AX561:S500,Analog
MFG Item Number
1TNE968902R1301
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
1TNE968902R1301 |
| Manufacturer |
ABB |
| Family Series |
ABB Programmable Logic Controllers |
| Description |
AX561, AX561:S500,Analog IO.Mod.4AI/2AO U/I 12bit+sign, 24VDC, 2-wire in, 1-wire out |
| Primary Type |
I/O |
| Number of Inputs |
4 |
| Input Type |
Analog |
| Number of Outputs |
2 |
| Output Type |
Analog |
| Mounting |
DIN Rail |
| Operating Temperature |
32-140 °F |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.475 lbs |
1TNE968902R1301
ABB Programmable Logic Controllers