Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-1204 Wago Terminal Blocks, TOPJOBS feedthrough terminal block,

MFG Item Number
51221373

2000-1204 Wago Terminal Blocks, TOPJOBS feedthrough terminal block,

MFG Item Number
51221373
Item Number
2000-1204
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
2000-1204
TOPJOBS feedthrough terminal block,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 51221373
Manufacturer Wago
Family Series Wago Terminal Blocks
Description TOPJOBS feedthrough terminal block, rail mount, 2-conductor, 3.5 mm wide, blue
Type Standard Block
Number of Circuits 1
Spacing 3.5 mm
Current Rating 10 A
UL Voltage 600 V
Wire Size Range 16 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Approvals CSA, UR
Partition No
Net Weight 0.05 lbs
Gross Weight 0.008 lbs