Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 20002291 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | TOPJOBS end/intermediate plate, for 2000-22xx series terminal blocks, 0.7 mm wide, gray |
| DIN Rail Compatibility | 15 mm, 32 mm, 35 mm, 7.5 mm |
| Connection Type | Screwless |
| Composition | Non-Metallic |
| Color | Gray |
| Net Weight | 0.0046 lbs |
| Gross Weight | 0.005 lbs |