Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 60254871 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | TOPJOBS double-deck terminal block, through/through (N/N), rail mount, 2-conductor, 3.5 mm wide, blue |
| Type | Double-Deck Block |
| Number of Circuits | 2 |
| Spacing | 3.5 mm |
| Current Rating | 16 A |
| UL Voltage | 600 V |
| Wire Size Range | 16 AWG |
| IEC Voltage | 500 V |
| Color | Blue |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Approvals | CSA, cURus |
| Partition | No |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.016 lbs |









