2002-880/1000-541

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2002-880/1000-541 Wago Terminal Blocks, TOPJOBS LED plug, red LED (N-P), 12
MFG Item Number
51217541

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2002-880/1000-541 Wago Terminal Blocks, TOPJOBS LED plug, red LED (N-P), 12

MFG Item Number
51217541
Item Number
2002-880/1000-541
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2002-880/1000-541
TOPJOBS LED plug, red LED (N-P), 12

Series Information

Videos

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 51217541
Description TOPJOBS LED plug, red LED (N-P), 12 - 30 V, for 2001 - 2006 series feedthrough terminal blocks, 10.4
Type LED Plug
Net Weight 0.0091 lbs
Gross Weight 0.009 lbs