2009-115/000-012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2009-115/000-012 Wago Labels, 2009 Series, WMB Inline
MFG Item Number
51191929

2009-115/000-012 Wago Labels, 2009 Series, WMB Inline

MFG Item Number
51191929
Item Number
2009-115/000-012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, 2009 Series
Item #
2009-115/000-012
WMB Inline

2009 Series Information

Specifications

Specifications
Manufacturer Part Number 51191929
Manufacturer Wago
Product Series 2009
Family Series Wago Labels, 2009 Series
Description WMB Inline
Application Terminal Block
Material Type Polyamide
Adhesive No
Background Color Orange
Label Width 5 mm
Recommended Printer(s) Smart Printer
Net Weight 0.1737 lbs
Gross Weight 0.174 lbs