20036ET3E447TS-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20036ET3E447TS-W22

WEG Electric Motors

20036ET3E447TS-W22

WEG Electric Motors
200HP 3600 3 60 208-230/460V, J2
MFG Item Number
20036ET3E447TS-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
20036ET3E447TS-W22
200HP 3600 3 60 208-230/460V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 20036ET3E447TS-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 200HP 3600 3 60 208-230/460V, J2
Type General Purpose
Horsepower 200 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 445/7TS
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 219 A
Service Factor 1.15
Composition Cast Iron
Net Weight 2257.862 lbs
Gross Weight 2257.862 lbs
Alternatives
HD200P1FS
HD200P1FS
US Motors Motors