2004-1291
Wago Terminal Blocks, 2004 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2004-1291 Wago Terminal Blocks, 2004 Series, End and intermediate plate
MFG Item Number
20041291

2004-1291 Wago Terminal Blocks, 2004 Series, End and intermediate plate

MFG Item Number
20041291
Item Number
2004-1291
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2004 Series
Item #
2004-1291
End and intermediate plate

2004 Series Information

Specifications

Specifications
Manufacturer Part Number 20041291
Manufacturer Wago
Product Series 2004
Family Series Wago Terminal Blocks, 2004 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.0035 lbs
Gross Weight 0.004 lbs