2002-1491
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2002-1491 Wago Terminal Blocks, 2002 Series, TOPJOBS end/intermediate plate, for
MFG Item Number
60245949

2002-1491 Wago Terminal Blocks, 2002 Series, TOPJOBS end/intermediate plate, for

MFG Item Number
60245949
Item Number
2002-1491
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-1491
TOPJOBS end/intermediate plate, for

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 60245949
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS end/intermediate plate, for 2002-14xx series terminal blocks, 0.8 mm wide, gray
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.275 lbs
Gross Weight 0.004 lbs