Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2004 Series Information
| Manufacturer Part Number | 60359326 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2004 |
| Family Series | Wago Wire & Cable, 2004 Series |
| Description | Push-in type jumper bar |
| Type | Bridges |
| Number of Pieces | 1 |
| Number of Poles | 4 |
| Comments | Light Gray |
| Net Weight | 5.4928 lbs |
| Gross Weight | 0.007 lbs |