Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2009 Series Information
| Manufacturer Part Number | 60279701 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2009 |
| Family Series | Wago Labels, 2009 Series |
| Description | WMB Inline |
| Application | Terminal Block |
| Material Type | Polyamide |
| Adhesive | No |
| Background Color | Yellow |
| Label Width | 3.5 mm |
| Recommended Printer(s) | Smart Printer |
| Net Weight | 0.2585 lbs |
| Gross Weight | 0.259 lbs |