Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2009 Series Information
| Manufacturer Part Number | 51206351 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2009 |
| Family Series | Wago Labels, 2009 Series |
| Description | WMB Inline |
| Application | Pipe & Valve Marking |
| Material Type | Polyester |
| Material Description | Permanent |
| Background Color | Red |
| Label Width | 0.204 " |
| Label Height | 0.204 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.174 lbs |