Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
201A-AU-OT Littelfuse Protection Relays, 201A Series, Voltage Monitor, 3Ph, Plug-In,
MFG Item Number
201A-AU-OT
201A-AU-OT Littelfuse Protection Relays, 201A Series, Voltage Monitor, 3Ph, Plug-In,
MFG Item Number
201A-AU-OT
Description
Protection Relays, 201A Series
Voltage Monitor, 3Ph, Plug-In,
Protects From Low Voltage Protects From Reverse Phase Diagnostic LED Optional High Voltage Protection 8‑Pin Plug‑In The 201A is an auto ranging 8‑pin, plug‑in voltage monitor designed to protect 190‑480VAC, 3‑phase motors regardless of size. It is used to prevent damage caused by single‑phasing, low voltage, phase reversal and voltage unbalance conditions.
Specifications
Specifications
Manufacturer Part Number
201A-AU-OT
Manufacturer
Littelfuse
Product Series
201A
Family Series
Littelfuse Protection Relays, 201A Series
Description
Voltage Monitor, 3Ph, Plug-In, w/Adjustable Voltage Unbalance, Trip and Restart Delay, Includes Socket
Phase
3
Voltage
190-480 V
Line Voltage
190-480 V
Hi Pwr (Over Vltg) Trip
Yes
Detection
Rapid Cycling
Time Delay Trip (Sec)
1-30 s
Restart Delay (Sec)
1-500 s
Type of Display
LED Status Indicator
Mounting
Plug-In
Output Relay
SPDT
Approvals
CE, UL
Net Weight
0.52 lbs
Gross Weight
0.79 lbs
201A-AU-OT
Littelfuse Protection Relays, 201A Series