201A-AU
Littelfuse Protection Relays, 201A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
201A-AU Littelfuse Protection Relays, 201A Series, Voltage Monitor, 3Ph, 190-480VAC,
MFG Item Number
201A-AU

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

201A-AU Littelfuse Protection Relays, 201A Series, Voltage Monitor, 3Ph, 190-480VAC,

MFG Item Number
201A-AU
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, 201A Series
Item #
201A-AU
Voltage Monitor, 3Ph, 190-480VAC,

201A Series Information

  • Protects From Low Voltage
  • Protects From Reverse Phase
  • Diagnostic LED
  • Optional High Voltage Protection
  • 8‑Pin Plug‑In
The 201A is an auto ranging 8‑pin, plug‑in voltage monitor designed to protect 190‑480VAC, 3‑phase motors regardless of size. It is used to prevent damage caused by single‑phasing, low voltage, phase reversal and voltage unbalance conditions.

Videos

Specifications

Specifications
Manufacturer Part Number 201A-AU
Manufacturer Littelfuse
Product Series 201A
Family Series Littelfuse Protection Relays, 201A Series
Description Voltage Monitor, 3Ph, 190-480VAC, w/Adjustable Voltage Unbalance, Trip & Restart Delay, 8-Pin Octal Base
Phase 3
Voltage 190-480 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip Yes
Detection Phase Loss, Rapid Cycling
Variable Point Trip Yes
Voltage Unbalance % 2-8 %
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 1-500 s
Var Restart Delay Yes
Manual Reset Yes
Type of Display LED Status Indicator
Approvals cUL, UL
Comments 600V SOCKET AVAILABLE
Net Weight 0.525 lbs
Gross Weight 0.7 lbs
Alternatives
201A-AU-OT
201A-AU-OT
Littelfuse Protection Relays, 201A Series