Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
202-RP Littelfuse Protection Relays, 202-RP Series, Reverse Phase Relay, 190-480V 3-Ph,
202-RP Littelfuse Protection Relays, 202-RP Series, Reverse Phase Relay, 190-480V 3-Ph,
Description
Protection Relays, 202-RP Series
Reverse Phase Relay, 190-480V 3-Ph,
202-RP Series Information
Protects From Phase Reversal Mounts on Panel Surface UL Recognized CSA Accepted The Model 202‑RP trips on reverse phase only. It monitors the phase rotation of three‑phase systems. Critical applications include fan motors, scroll compressors, grinders, conveyor systems, elevators and escalators. The status light turns green and the relay is activated when rotation is correct.
Specifications
Specifications
Manufacturer Part Number
202-RP
Manufacturer
Littelfuse
Product Series
202-RP
Family Series
Littelfuse Protection Relays, 202-RP Series
Description
Reverse Phase Relay, 190-480V 3-Ph, Single Hole Mounting - 0.25in. Hole, SPDT 10A Output, 1/4in. Fast-On Terms
Phase
3
Voltage
190-480 V
Restart Delay (Sec)
2 s
Type of Display
LED Status Indicator
Mounting
Plug-In
Approvals
CSA, UL
Net Weight
0.46 lbs
Gross Weight
0.59 lbs
202-RP
Littelfuse Protection Relays, 202-RP Series