202
Littelfuse Protection Relays, 202 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
202 Littelfuse Protection Relays, 202 Series, Voltage Monitor, 190-480V 3-Ph,
MFG Item Number
202

202 Littelfuse Protection Relays, 202 Series, Voltage Monitor, 190-480V 3-Ph,

MFG Item Number
202
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, 202 Series
Item #
202
Voltage Monitor, 190-480V 3-Ph,

202 Series Information

Specifications

Specifications
Manufacturer Part Number 202
Manufacturer Littelfuse
Product Series 202
Family Series Littelfuse Protection Relays, 202 Series
Description Voltage Monitor, 190-480V 3-Ph, W/ 2-300 Sec Variable Restart Delay and Diagnostics, 1/4in. Hole Mounting
Phase 3
Voltage 190-480 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip Yes
Detection Phase Loss
Voltage Unbalance % 6 %
Time Delay Trip (Sec) 4 s
Restart Delay (Sec) 2-300 s
Type of Display LED Status Indicator
Net Weight 0.455 lbs
Gross Weight 0.62 lbs
Alternatives
202-RP
202-RP
Littelfuse Protection Relays, 202-RP Series