2020-114/145-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2020-114/145-000

Wago Terminals

2020-114/145-000

Wago Terminals
1-conductor female plug; Strain
MFG Item Number
2020-114/145-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2020-114/145-000
1-conductor female plug; Strain

Series Information

Specifications

Specifications
Manufacturer Part Number 2020-114/145-000
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female plug; Strain relief plate; 1.5 mm_; 14-pole; 1, 50 mm_; gray
Number of Ports 14
Wire Size Range 24-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 500 V
Color Gray
Approvals CCA, UL
Net Weight 0.0756 lbs
Gross Weight 0.076 lbs
Alternatives
86401034
86401034
Murrplastik Wire Identification