The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Luminaire disconnect connector,
Specifications
Specifications
Number of Ports
3
Number of Wires Per Port
2
Max Voltage Rating
550 V
Color
Yellow
Housing Material
Polyamide
Max Working Temperature
221 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Compact splicing connector, Bulk
Specifications
Specifications
Max Voltage
400 V
Max Temperature Rating
185 °F
Color
Gray
Style
Lever
Water Resistant
No
Direct Burial
No
Strain Relief
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
COMPACT splicing connector,
Specifications
Specifications
Max Voltage
450 V
Max Temperature Rating
221 °F
Color
Transparent
Style
Lever
Water Resistant
No
Direct Burial
No
Strain Relief
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
COMPACT splicing connector; 2-
Specifications
Specifications
Max Voltage
600 V
Max Temperature Rating
221 °F
Color
Transparent
Style
Lever
Water Resistant
No
Direct Burial
No
Strain Relief
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
COMPACT splicing connector; 3-
Specifications
Specifications
Max Voltage
450 V
Max Temperature Rating
221 °F
Color
Transparent
Style
Lever
Water Resistant
No
Direct Burial
No
Strain Relief
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
COMPACT splicing connector; 5-
Specifications
Specifications
Max Voltage
450 V
Max Temperature Rating
221 °F
Color
Transparent
Style
Lever
Water Resistant
No
Direct Burial
No
Strain Relief
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
WINSTA through-panel socket
Specifications
Specifications
Number of Ports
3
Number of Wires Per Port
1
Max Voltage Rating
600 V
Color
Gray
Housing Material
Polyamide
Max Working Temperature
185 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Splicing connector, 3-conductor,
Specifications
Specifications
Max Voltage
400 V
Max Temperature Rating
185 °F
Color
Gray
Style
Lever
Water Resistant
No
Direct Burial
No
Strain Relief
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
221-412/K194-4045-BOX
Product Description
COMPACT splicing connector,
Specifications
Specifications
Max Voltage
450 V
Max Temperature Rating
221 °F
Color
Transparent
Style
Lever
Package Quantity
100
Water Resistant
No
Direct Burial
No
Strain Relief
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
221-413/K194-4045-BOX
Product Description
COMPACT splicing connector,
Specifications
Specifications
Max Voltage
450 V
Max Temperature Rating
221 °F
Color
Transparent
Style
Lever
Package Quantity
50
Water Resistant
No
Direct Burial
No
Strain Relief
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Terminals
Manufacturer
Wago
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved