20211
Vibra-Tite Chemicals, Viz-Torque Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20211

Vibra-Tite Chemicals, Viz-Torque Series
In stock
Item Number
20211
MFG Item Number
20211
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Viz-Torque Series
Item #
20211
Viz-Torque Tamper Detection, Orange,

Viz-Torque Series Information

Viz‑Torque 202 is an inspection coating used on completed fittings, assemblies, nuts, bolts and studs to show whether a part has been moved from its original position. Once dried in place, the Viz‑Torque 202 is dry and brittle which allows the film to quickly break in the case of tampering out in the field. Viz‑Torque 202 has good adhesion to most metals when applied to a clean, dry surface.

Features:

  • Bright, highly visible colored paste that dries to a brittle film
  • Brittle film that easily breaks when assembly has been tampered with
  • Provides instant visual inspection to indicate loss of torque on an assembly
  • Fluoresces under UV Light
  • Provides professionally finished look to an assembly
  • Exhibits good adhesion to most metals when applied to a clean, dry surface.
  • Helps quality control by providing warranty management in the event of tampering.
  • Does not easily wash off with water or mild solvents.
  • Compatible with most metals, paints and plastics.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20211
Item Number 20211
Manufacturer Vibra-Tite
Product Series Viz-Torque
Family Series Vibra-Tite Chemicals, Viz-Torque Series
Package 1 oz Plastic Squeeze Tube
Color Orange
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved