202497

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

202497

Chromalox Heaters, TTSF Series

202497

Chromalox Heaters, TTSF Series
TTSFISF-317-150B 208V3P 15KW
MFG Item Number
202497
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TTSF Series
Item #
202497
TTSFISF-317-150B 208V3P 15KW

TTSF Series Information

  • Copper or Incoloy Sheath Elements
  • High Watt Densities
  • Boiler and Water Applications

Specifications

Specifications
Manufacturer Part Number 202497
Manufacturer Chromalox
Product Series TTSF
Family Series Chromalox Heaters, TTSF Series
Description TTSFISF-317-150B 208V3P 15KW
Kilowatts 15 kW
Voltage 208 V
Phase 3
Watt Density (W/In^2) 81
Sheath Element Incoloy
Application Steam Boiler
Flange Size 2.5 x 2.5 "
Flange Composition Steel
Approvals CSA, UR
Comments Model Number: TTSFISF-317-150B
Net Weight 4 lbs
Gross Weight 4 lbs