203131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

203131

Chromalox Heaters, TTSF Series

203131

Chromalox Heaters, TTSF Series
TTSFISF-317-50B 240V3P 5KW
MFG Item Number
203131
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TTSF Series
Item #
203131
TTSFISF-317-50B 240V3P 5KW

TTSF Series Information

  • Copper or Incoloy Sheath Elements
  • High Watt Densities
  • Boiler and Water Applications

Specifications

Specifications
Manufacturer Part Number 203131
Manufacturer Chromalox
Product Series TTSF
Family Series Chromalox Heaters, TTSF Series
Description TTSFISF-317-50B 240V3P 5KW
Kilowatts 5 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 93
Sheath Element Incoloy
Application Steam Boiler
Flange Size 2.5 x 2.5 "
Flange Composition Steel
Approvals CSA, UR
Comments Model Number: TTSFISF-317-50B
Net Weight 2 lbs
Gross Weight 2 lbs