20328R
Mersen Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
20328R Mersen Fuseblocks & Holders, CLASS R Series, Fuse Block 250VAC 250VDC Class R 30A
MFG Item Number
20328R

20328R Mersen Fuseblocks & Holders, CLASS R Series, Fuse Block 250VAC 250VDC Class R 30A

MFG Item Number
20328R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuseblocks & Holders, CLASS R Series
Item #
20328R
Fuse Block 250VAC 250VDC Class R 30A

CLASS R Series Information

  • 30~600 Amps
  • 250 & 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Class R Fuse Blocks accommodate all Class R 250 and 600V power fuses. A choic of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. 30, 60, and 100A fuse blocks feature an adder block which can be snapped onto 1, 2, or 3 pole blocks to form multi‑pole segmented blocks of as many poles as desired.

Videos

Specifications

Specifications
Manufacturer Part Number 20328R
Manufacturer Mersen
Product Series CLASS R
Family Series Mersen Fuseblocks & Holders, CLASS R Series
Description Fuse Block 250VAC 250VDC Class R 30A 3-Pole Pressure Plate with Reinforced Clip
Current Rating 30 A
Voltage 250 V
Poles 3
Fuse Type Class R
Connection Type Pressure Connector
Mounting Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CSA, UL
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
Alternatives
R25030-3PR
R25030-3PR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
R30A3SP
R30A3SP
Marathon Special Products Fuseblocks & Holders, CLASS R Series
LFR250303P
LFR250303P
Littelfuse Fuseblocks & Holders