R25030-3PR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R25030-3PR Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series, Fuseblock, 3-P, 30A/250V Max, R,
MFG Item Number
R25030-3PR

R25030-3PR Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series, Fuseblock, 3-P, 30A/250V Max, R,

MFG Item Number
R25030-3PR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS R Series
Item #
R25030-3PR
Fuseblock, 3-P, 30A/250V Max, R,

CLASS R Series Information

  • 1/10~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Bussmann Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, and box lug wire connectors are available.


Specifications

Specifications
Manufacturer Part Number R25030-3PR
Manufacturer Eaton's Bussmann series
Product Series CLASS R
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
Description Fuseblock, 3-P, 30A/250V Max, R, Pressure Plate Terminals
Current Rating 30 A
Voltage 250 V
Poles 3
Fuse Type Class R
Connection Type Pressure Connector
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.395 lbs
Gross Weight 0.0353 lbs
Alternatives
20328R
20328R
Mersen Fuseblocks & Holders, CLASS R Series
R25030-3CR
R25030-3CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
R30A3SP
R30A3SP
Marathon Special Products Fuseblocks & Holders, CLASS R Series
RM25030-3PR
RM25030-3PR
Eaton's Bussmann series Fuseblocks & Holders, RM Series
LFR250303P
LFR250303P
Littelfuse Fuseblocks & Holders