Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CABB Series
203801
Chromalox Heaters, CABB Series
CABB-1211 240V3P 12.000KW
This item cannot be canceled or returned
Description
CABB-1211 240V3P 12.000KW
- Rust‑Resisting Iron or Chrome Steel Sheath Elements
- With Blower and Duct, Can Be Used to Fabricate Simple Forced Air Drying Unit
- Rugged Finstrip Elements Are Mounted in a Sturdy Steel Frame With Narrow Side of Elements and Fins Facing the Air Flow
Specifications
Specifications
| Manufacturer Part Number |
203801 |
| Manufacturer |
Chromalox |
| Product Series |
CABB |
| Family Series |
Chromalox Heaters, CABB Series |
| Description |
CABB-1211 240V3P 12.000KW |
| Wattage |
12,000 W |
| Watt Density (W/In^2) |
26 |
| Voltage |
240 V |
| Phase |
3 |
| Design Type |
Low Temperature Air Duct Heaters |
| Sheath Element |
Chrome Steel |
| Terminal Type |
Bottom Terminals |
| Application |
Sole Heat Source, Booster Heater in Process and Comfort Heating Ducts |
| Comments |
Model Number: CABB-1211 |
| Net Weight |
35 lbs |
| Gross Weight |
35 lbs |
203801
Chromalox Heaters, CABB Series