205C
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
205C Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series, CONNECTOR, 2P3W, 20A, 125V, LOCKING,
MFG Item Number
205C

205C Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series, CONNECTOR, 2P3W, 20A, 125V, LOCKING,

MFG Item Number
205C
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, LOCKING TYPE Series
Item #
205C
CONNECTOR, 2P3W, 20A, 125V, LOCKING,

LOCKING TYPE Series Information

  • 15, 20, 30 and 50 Amp Models
  • 120~600 VAC
  • 3, 4, or 5‑Wire Configuration
  • Single or Three Phase
  • UL; CSA Approvals
Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.

  • Adaptable Cord Clamp Inserts
  • Combination Head Screws
  • Perma‑Lock(tm) Terminal Tightening
  • Eliminates Expensive Lead Tinning & Its Potential Hazards

Videos

Specifications

Specifications
Manufacturer Part Number 205C
Manufacturer Marinco - Actuant Electrical
Product Series LOCKING TYPE
Family Series Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Description CONNECTOR, 2P3W, 20A, 125V, LOCKING, NEMA L5-20
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Phase 1
Body Type Straight
Connection Type Connector
NEMA Configuration L5-20R
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.27 lbs
Gross Weight 0.285 lbs