Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
305FI Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series, Flanged Inlet, 2P-3W, 30A 125V,
305FI Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series, Flanged Inlet, 2P-3W, 30A 125V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, LOCKING TYPE Series
Flanged Inlet, 2P-3W, 30A 125V,
LOCKING TYPE Series Information
15, 20, 30 and 50 Amp Models 120~600 VAC 3, 4, or 5‑Wire Configuration Single or Three Phase UL; CSA Approvals Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.
Adaptable Cord Clamp Inserts Combination Head Screws Perma‑Lock(tm) Terminal Tightening Eliminates Expensive Lead Tinning & Its Potential Hazards
Specifications
Specifications
Manufacturer Part Number
305FI
Manufacturer
Marinco - Actuant Electrical
Product Series
LOCKING TYPE
Family Series
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Description
Flanged Inlet, 2P-3W, 30A 125V, L5-30, White Body
Current Rating
30 A
Number of Poles
2
Number of Wires
3
Phase
1
Connection Type
Flanged Inlet
NEMA Configuration
L5-30P
Watertight
No
Isolated Ground
No
Color
Black, White
Approvals
CSA, UL
Net Weight
0.175 lbs
Gross Weight
0.175 lbs
305FI
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series