Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 206-1204 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Hand Tools |
| Description | Variocrimp 4 Crimping Tool 24-12 AWG |
| Type | Crimpers |
| Number of Pieces | 1 |
| Capacity | 24-12 AWG |
| Length | 8 " |
| Application | Ferrules |
| Insulated | No |
| Net Weight | 0.995 lbs |
| Gross Weight | 1.095 lbs |