Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
210-112 Wago Terminal Blocks, DIN Rail, 35mmWx7.5mmHx2 Meter, Perf
MFG Item Number
2100112

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

210-112 Wago Terminal Blocks, DIN Rail, 35mmWx7.5mmHx2 Meter, Perf

MFG Item Number
2100112
Item Number
210-112
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
210-112
DIN Rail, 35mmWx7.5mmHx2 Meter, Perf

Series Information

Specifications

Specifications
Manufacturer Part Number 2100112
Manufacturer Wago
Family Series Wago Terminal Blocks
Description DIN Rail, 35mmWx7.5mmHx2 Meter, Perf Slotted, Steel
Length 2 m
Perforated Yes
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 7.5 mm
Net Weight 1.3913 lbs
Gross Weight 1.389 lbs
Alternatives
2511120
2511120
Altech Terminal Blocks
557850
557850
NVENT ERIFLEX Terminal Blocks, PDR Series
2511120/1M
2511120/1M
Altech Terminal Blocks
BNDN1000
BNDN1000
IDEC Terminal Blocks
XBANS3575P
XBANS3575P
Eaton Terminal Blocks