20607

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20607

Mersen Fuseblocks & Holders

20607

Mersen Fuseblocks & Holders
Fuse Block 250VAC 250VDC Class H/K
MFG Item Number
20607
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuseblocks & Holders, Series
Item #
20607
Fuse Block 250VAC 250VDC Class H/K

Series Information

Specifications

Specifications
Manufacturer Part Number 20607
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 250VAC 250VDC Class H/K 60A 2-Pole Box with Reinforced Clip
Current Rating 60 A
Voltage 250 V
Poles 2
Fuse Type Class H
Class H
Connection Type Box Lug
Mounting Threaded
Composition Glass-Filled Polycarbonate
Approvals CSA, UL
Net Weight 0.485 lbs
Gross Weight 0.45 lbs
Alternatives
RF60A2B
RF60A2B
Marathon Special Products Fuseblocks & Holders, CLASS H Series