Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
206070-8 Amp Miscellaneous, CONNECTOR, CPC SERIES 1, CABLE CLAMP
206070-8 Amp Miscellaneous, CONNECTOR, CPC SERIES 1, CABLE CLAMP
This item cannot be canceled or returned
Description
CONNECTOR, CPC SERIES 1, CABLE CLAMP
Specifications
Specifications
| Manufacturer |
Amp |
| Family Series |
Amp Miscellaneous |
| Manufacturer Part Number |
206070-8 |
| Description |
CONNECTOR, CPC SERIES 1, CABLE CLAMP 17 SHELL SIZE, 0.453 CABLE O.D. ROHS COMPLIANT |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
206070-8
Amp Miscellaneous