Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
66099-3 Amp Miscellaneous, CONNECTOR, TYPE III, SERIES 1, PINS
66099-3 Amp Miscellaneous, CONNECTOR, TYPE III, SERIES 1, PINS
Description
CONNECTOR, TYPE III, SERIES 1, PINS
Specifications
Specifications
| Manufacturer |
Amp |
| Family Series |
Amp Miscellaneous |
| Manufacturer Part Number |
66099-3 |
| Description |
CONNECTOR, TYPE III, SERIES 1, PINS 18-16 AWG, CRIMP, GOLD FINISH CRIMP TYPE |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
66099-3
Amp Miscellaneous