Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
206P Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series, PLUG, 20A, 250V, 2-POLE, 3-WIRE,
206P Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series, PLUG, 20A, 250V, 2-POLE, 3-WIRE,
Description
Plugs & Receptacles, LOCKING TYPE Series
PLUG, 20A, 250V, 2-POLE, 3-WIRE,
LOCKING TYPE Series Information
15, 20, 30 and 50 Amp Models 120~600 VAC 3, 4, or 5‑Wire Configuration Single or Three Phase UL; CSA Approvals Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.
Adaptable Cord Clamp Inserts Combination Head Screws Perma‑Lock(tm) Terminal Tightening Eliminates Expensive Lead Tinning & Its Potential Hazards
Specifications
Specifications
Manufacturer Part Number
206P
Manufacturer
Marinco - Actuant Electrical
Product Series
LOCKING TYPE
Family Series
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Description
PLUG, 20A, 250V, 2-POLE, 3-WIRE, NEMA CONF L6-20
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Phase
1
Body Type
Straight
Connection Type
Plug
NEMA Configuration
L6-20P
Watertight
No
Isolated Ground
No
Color
Black, White
Approvals
CSA, UL
Net Weight
0.225 lbs
Gross Weight
0.225 lbs
206P
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series